TKO™
Frequently Purchased Together
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
- Made in the USA
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No