This product requires certification to purchase.

Tko 3 x 4 Abs Closet Flange With Stainless Steel Ring

Sioux Chief

TKO™ Tko 3 x 4 Abs Closet Flange With Stainless Steel Ring

  • Fast #
  • Part #S884ATM
  • Item #1192760
  • Manufacturer Part #884-ATM
5 out of 5 Customer Rating
Brand image
Sioux Chief

TKO™ Tko 3 x 4 Abs Closet Flange With Stainless Steel Ring

  • Fast #
  • Part #S884ATM
  • Item #1192760
  • Manufacturer Part #884-ATM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 54 Pallet: 1296
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flush to floor
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant stainless steel swivel ring is engineered for maximum strength
  • Holds 5 floors for head test
  • Made in the USA
  • Requires Certification

Specifications

Application:
Residential
Closet Flange Connection Type:
Hub
Collection:
TKO™
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No
UPC:
739236303189