Tko 3 x 4 PVC Closet Flange With Stainless Steel Ring
TKO™ Tko 3 x 4 PVC Closet Flange With Stainless Steel Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1296-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4 in Inside
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Holds five floors (22 PSI) for head test
- Stainless Steel Swivel Ring
Specifications
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No