Tomahawk™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 900-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents pipe from floating or moving during concrete pours
- Supports closer bends
- Secures 1-1/2 – 6 Schedule 40 piping
Specifications
- Adjustable:
- No
- Application:
- PVC Pipe
- Collection:
- Tomahawk™
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in - 6 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Stake
- UL Listed:
- No