1-1/4 x 6 in. Brass Threaded Tailpiece
Trap-Ease® 1-1/4 x 6 in. Brass Threaded Tailpiece
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gravity feed, no mechanical parts
- Replenishes water in floor drain traps to prevent the escape of sewer gases
- Eco-friendly means of trap priming
- 1/2 in. nominal branch connection
- Certified by the American Society of Sanitary Engineering to ASSE 1044
- UPC/IAPMO listed
Specifications
- ANSI:
- ANSI 1044
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Diameter:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Sweat
- End Connections:
- Threaded x Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Material:
- Brass, Copper
- Product Type:
- Tailpiece