1-1/2 in. Trap Primer Tailpiece
TrapEase™ 1-1/2 in. Trap Primer Tailpiece
Frequently Purchased Together
Product Details
Product Details
- Uses gray water to replenish traps
- Made in the USA
Specifications
- ASSE Standards:
- ASSE 1044
- Collection:
- TrapEase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Compression
- End Connection 2:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Copper
- Number of Connections:
- 3
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No