Floor Drain Trap Protection Device
TrapShield™ Floor Drain Trap Protection Device
Frequently Purchased Together
Product Details
Product Details
- Prevents water in p-traps from evaporating
- Certified by ASSE to 1072. Listed/approved by IAPMO
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- TrapShield™
- Diameter:
- 2 in
- Drain Component Type:
- Trap Protection Device
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene