This product requires certification to purchase.

1 in. Plastic Shallow Box Escutcheon in White

You last purchased this on
 
Sioux Chief

Trim Tite™ 1 in. Plastic Shallow Box Escutcheon in White

  • Fast #
  • Part #S9204W
  • Item #2111228
  • Manufacturer Part #920-4W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Trim Tite™ 1 in. Plastic Shallow Box Escutcheon in White

  • Fast #
  • Part #S9204W
  • Item #2111228
  • Manufacturer Part #920-4W
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100 Pallet: 7000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion proof, Will never rust or pit
  • Will not come loose, Molded-in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome-plated or stainless steel escutcheons
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Trim Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
CTS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1 in
Height:
3-1/2 in
Material:
Plastic
Width:
9/16 in