2 in. Plastic Shallow Box Escutcheon in White
Trim Tite™ 2 in. Plastic Shallow Box Escutcheon in White
Frequently Purchased Together
Product Details
Product Details
- Corrosion proof, will never rust or pit
- Molded in "memory" retains a permanent grip on pipe or tube
- Will not scratch the tube and disrupt compression connections
Specifications
- Collection:
- Trim Tite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/2 in
- Material:
- Plastic
- Width:
- 9/16 in