Trim Tite™
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 100 Pallet: 7000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion proof, will never rust or pit
- Molded in "memory" retains a permanent grip on pipe or tube
- Will not scratch the tube and disrupt compression connections
Specifications
- Collection:
- Trim Tite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/2 in
- Material:
- Plastic
- Width:
- 9/16 in