This product requires certification to purchase.

1 in. Plastic CTS Half Pipe Clamp with Nail

You last purchased this on
 
Sioux Chief

TubeTalon™ 1 in. Plastic CTS Half Pipe Clamp with Nail

  • Fast #
  • Part #S5554
  • Item #31296
  • Manufacturer Part #555-4
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

TubeTalon™ 1 in. Plastic CTS Half Pipe Clamp with Nail

  • Fast #
  • Part #S5554
  • Item #31296
  • Manufacturer Part #555-4
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 50 CA: 500 PT: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Preloaded nails
  • Absorbs vibration
  • Tube is not damaged if nail is overdriven
  • Install in alternating directions to ensure secure piping
  • Compatible with copper, PEX and CPVC
  • Preloaded ring-shank nails ensure a permanent hold
  • For IPS piping (PVC and iron pipe) use next larger size Tube Talon
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
TubeTalon™
Color Finish Name:
Black
Fits Pipe Size:
1 in
Height:
1-7/16 in
Length:
1/2 in
Material:
Plastic
Product Type:
Nail, Tube Hanger
Width:
1-11/16 in
Work Load Limit:
12 lb