This product requires certification to purchase.

2 in. 160 dfu PVC Air Vent in White

You last purchased this on
 
Sioux Chief

TurboVent™ 2 in. 160 dfu PVC Air Vent in White

  • Fast #
  • Part #S69612P
  • Item #4097061
  • Manufacturer Part #696-12P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

TurboVent™ 2 in. 160 dfu PVC Air Vent in White

  • Fast #
  • Part #S69612P
  • Item #4097061
  • Manufacturer Part #696-12P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unit is sealed within a protective sleeve during construction
  • Large open vent area for exceptional air intake
  • Sealing membrane and actuating device within unit spin with each activation
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1050, ASSE 1051
ASTM:
ASTM D-2661
Collection:
TurboVent™
DFU:
160 dfu
Fits Pipe Size:
2 in
Height:
2-1/8 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC