Louvered Frame Insert
TurboVent™ Louvered Frame Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1680-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Louvered frame insert
Specifications
- Box Material:
- Plastic
- Collection:
- TurboVent™
- Fire Rated:
- No
- Height:
- 3-1/2 in
- NSF Certified:
- No
- Supply Box Type:
- Universal
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in