This product requires certification to purchase.

Nylon Plastic Multi Closet Wedge

You last purchased this on
 
Sioux Chief

Wedge-It™ Nylon Plastic Multi Closet Wedge

  • Fast #
  • Part #S46010
  • Item #299943
  • Manufacturer Part #460-10
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Wedge-It™ Nylon Plastic Multi Closet Wedge

  • Fast #
  • Part #S46010
  • Item #299943
  • Manufacturer Part #460-10
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 70000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stiff material is drivable
  • Dozens of uses on the job site, in the office, or home
  • Corrosion resistant
  • Interlocking for stability and stacking
  • Made in the USA
  • Requires Certification

Specifications

Collection:
Wedge-It™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
1-15/16 in
Material:
Plastic