Soft PVC Multi Closet Wedge
Wedge-It™ Soft PVC Multi Closet Wedge
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 70000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stiff material is drivable
- Dozens of uses on the job site, in the office, or home
- Corrosion resistant
- Interlocking for stability and stacking
- Made in the USA
Specifications
- Collection:
- Wedge-It™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 1-15/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wedge
- UPC:
- 739236505408