1 - 6 in. 14 ga Zinc Plated ABS Stem and Polypropylene Strap Zip Hanger
ZipStick™ 1 - 6 in. 14 ga Zinc Plated ABS Stem and Polypropylene Strap Zip Hanger
Frequently Purchased Together
Product Details
Product Details
- Perfect for hanging DWV pipe or bundling tubing
- Releasable locking mechanism
- Made in the USA
- Universal cradle hangs any pipe from 1 in. CTS to 6 in. IPS
- Graduated numerals at nail ways for easy measuring
- ZipStrap™ only accessory extends total strap length for larger diameters
Specifications
- Application:
- Cables, DWV Pipe, Insulated Pipes, Wiring
- Coating:
- Zinc Plated
- Collection:
- ZipStick™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 6 in
- Gauge (metal):
- 14 ga
- Length:
- 14 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, Polypropylene
- Product Type:
- Pipe Hanger
- Proposition 65:
- Warning: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 7/8 in
- Work Load Limit:
- 50 lb