120/230 V 15 A Proximity Control No Sensor Flat Control Switch
120/230 V 15 A Proximity Control No Sensor Flat Control Switch
Frequently Purchased Together
Product Details
Product Details
- Mercury tilt float switch, hermetically sealed in a steel capsule and epoxy sealed in the float housing
- Suitable for use with intrinsically safe circuits
- impact resistant, non-corrosive, PVC housing float for use in liquids up to 140°F
- In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position
- In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position
- For use as a pilot duty, narrow angle sensing device to monitor liquid levels in sewage and water systems
Documents
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Cord Length:
- 15 ft
- Diameter:
- 2-81/100 in
- Length:
- 3-21/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes
- Volts:
- 120/230V