This product requires certification to purchase.

120/230V 20 ft. Pump Switch

You last purchased this on
 
SJE Rhombus

120/230V 20 ft. Pump Switch

  • Fast #
  • Part #S1002737
  • Item #490998
  • Manufacturer Part #1002737
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120/230V 20 ft. Pump Switch

  • Fast #
  • Part #S1002737
  • Item #490998
  • Manufacturer Part #1002737
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • Pump up (normally closed application)
  • Not sensitive to rotation or turbulence
  • 13 amps running current and 85 amps starting current
  • NSF 61 compliant
  • Requires Certification

Documents


Specifications

AMP:
13
CSA Certified:
Yes
Cord Length:
20 ft
NSF:
NSF 61
UL Listed:
Yes
Volts:
120/240V