120 V Junior Single Down Pump Switch
120 V Junior Single Down Pump Switch
Product Details
Product Details
- Mercury-activated
- Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications
- Adjustable pumping range, 5.5" to 17"
- Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
- 2.8"D x 3.4"L impact resistant, non-corrosive, PVC Plastic float
- For use in liquids up to 140° F
- Voltage at 50/60 Hz
- Single phase
- 120V models: maximum pump running current, 13A
- Maximum pump starting current, 40A
Specifications
- AMP:
- 13
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Length:
- 10 ft
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120V