This product requires certification to purchase.

120V 10 ft. Pump Alarm

You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

  • Fast #
  • Part #S1007457
  • Item #1353089
  • Manufacturer Part #1007457
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

  • Fast #
  • Part #S1007457
  • Item #1353089
  • Manufacturer Part #1007457
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 101 01H (120 VAC w/15' SignalMaster Control Switch) High Level
  • Easy to install liquid level alarm system for indoor use
  • Monitors liquid levels in lift pump chambers, sump pump basins, holding tanks
  • Requires Certification

Specifications

CSA Certified:
Yes
Cord Length:
10 ft
Decibel Rating (dB):
86 dB
UL Listed:
Yes
Volts:
120V