This product requires certification to purchase.

120V 10 ft. Pump Alarm

You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

  • Fast #
  • Part #S1036592
  • Item #4705661
  • Manufacturer Part #1036592
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

  • Fast #
  • Part #S1036592
  • Item #4705661
  • Manufacturer Part #1036592
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features automatic alarm reset and test/horn silence switch
  • Removable cover provides greater access for easier field wiring
  • Duo-color molded enclosure offers sleek, distinct look
  • Includes external mounting tabs for easy installation
  • Includes auxiliary contacts for remote devices
  • Interlocking enclosure features unique sound chamber to amplify the horn while helping prevent moisture from entering
  • Requires Certification

Specifications

AMP:
5
Cord Length:
10 ft
Decibel Rating (dB):
82 dB
UL Listed:
No
Volts:
120V