This product requires certification to purchase.

120V Normally Open Pump Switch

You last purchased this on
 
SJE Rhombus

120V Normally Open Pump Switch

  • Fast #
  • Part #S1022728
  • Item #3877600
  • Manufacturer Part #1022728
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120V Normally Open Pump Switch

  • Fast #
  • Part #S1022728
  • Item #3877600
  • Manufacturer Part #1022728
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides convenient wiring connection and system monitoring for pump station applications
  • Built in high water alarm and provides a convenient location to connect all wiring required
  • Pedestal rated for outdoor use
  • Pull out terminal block assembly for easy wiring
  • Requires Certification

Documents


Specifications

AMP:
15
Decibel Rating (dB):
82 dB
Length:
39 in
UL Listed:
Yes
Volts:
120V