This product requires certification to purchase.

120V Tank Alert Alarm with 15 ft. Cord

You last purchased this on
 
SJE Rhombus

120V Tank Alert Alarm with 15 ft. Cord

  • Fast #
  • Part #S1004442
  • Item #495980
  • Manufacturer Part #1004442
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120V Tank Alert Alarm with 15 ft. Cord

  • Fast #
  • Part #S1004442
  • Item #495980
  • Manufacturer Part #1004442
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 264
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitors liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage, agricultural, and other water applications
  • Indoor/outdoor use and can serve as high or low level alarm
  • When installed on separate system, alarm works even if pump circuit fails
  • Automatic alarm reset, horn silence switch, and alarm test switch.
  • Alarm horn sounds at 85 decibles at 10 feet (3 meters)
  • Requires Certification

Documents


Specifications

AMP:
20, 5
Cord Length:
15 ft
Decibel Rating (dB):
85 dB
Depth:
3 in
Height:
6-1/2 in
Power Source:
Electric
Pump Application:
Sewage
UL Listed:
Yes
Volts:
120V
Width:
4-1/2 in