This product requires certification to purchase.

120V Versatile Indoor or Outdoor Alarm System (Less Float)

You last purchased this on
 
SJE Rhombus

120V Versatile Indoor or Outdoor Alarm System (Less Float)

  • Fast #
  • Part #S1005141
  • Item #3796876
  • Manufacturer Part #1005141
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

120V Versatile Indoor or Outdoor Alarm System (Less Float)

  • Fast #
  • Part #S1005141
  • Item #3796876
  • Manufacturer Part #1005141
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile, indoor or outdoor liquid level alarm system
  • Monitors liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage, agricultural, and other non-potable water applications
  • Can serve as a high or low level arm depending on the float switch model used
  • Alarm horn sounds and the red beacon illuminates when a potentially threatening liquid level condition occurs
  • Alarm system (when installed on separate circuit) operates even if pump circuit fails
  • Enclosure meets Type 3R water-tight standard
  • Automatic alarm reset
  • Requires Certification

Specifications

AMP:
15, 5
Cord Length:
6 ft
Decibel Rating (dB):
85 dB
Power Source:
Electric
UL Listed:
Yes
Volts:
125/250V