This product requires certification to purchase.

15 ft. 230V Pump Switch Down

You last purchased this on
 
SJE Rhombus

15 ft. 230V Pump Switch Down

  • Fast #
  • Part #S1003245
  • Item #490941
  • Manufacturer Part #1003245
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

15 ft. 230V Pump Switch Down

  • Fast #
  • Part #S1003245
  • Item #490941
  • Manufacturer Part #1003245
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mechanically activated wide-angle switch designed for direct control of pumps up to 3/4HP at 120VAC and 2 HP at 230VAC
  • Pump down (normally open application)
  • 15 amp running current
  • Provides automatic control of pumps in potable water, water and sewage applications
  • Not sensitive to rotation or turbulence
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
Yes
Cord Length:
15 ft
Diameter:
3-1/20 in
Horsepower:
1/2 hp
Material:
Plastic
Material Type:
PVC
Power Source:
AC
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
230V