230V Pump Switch
230V Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides automatic control of pumps in potable water, water, and sewage applications
- Must be used with pumps that provide integral thermal overload protection
- Not sensitive to rotation or turbulence
- Flexible 16 gauge, 2 conductor SJOW, water-resistant cable
Specifications
- CSA Certified:
- Yes
- UL Listed:
- Yes
- VA Rating:
- 230 VA
- Volts:
- 230V