Double Float Master Pump Switch Down 120V 13A With Plug 15 ft Cable Length
Double Float Master Pump Switch Down 120V 13A With Plug 15 ft Cable Length
Frequently Purchased Together
Product Details
Product Details
- Features mechanically activated, wide-angle switch with piggy-back plug
- Consists of two mechanical float and splice tube
- This switch is voltage sensitive - use with correct voltage
- Not sensitive to rotation or turbulence
- Consists of two mechanical floats and a splice tube, which contains a holding relay
Specifications
- AMP:
- 13
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- Volts:
- 120V