Junior Super Single Pump Switch Down 120V With Plug 15 ft Cable Length
Junior Super Single Pump Switch Down 120V With Plug 15 ft Cable Length
Frequently Purchased Together
Product Details
Product Details
- Provide automatic pump operation when directly controlling smaller pumps in non-potable water and sewage applications
- Mount in a non-turbulent location, sensitive to rotation
- Mercury activated
Documents
Specifications
- AMP:
- 13
- Diameter:
- 2-4/5 in
- Length:
- 3.40 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V