Pumpmaster Up 115V 13A With Plug 20 ft Cable Length
Pumpmaster Up 115V 13A With Plug 20 ft Cable Length
Frequently Purchased Together
Product Details
Product Details
- Mechanically activated wide-angle switch provides automatic control of pumps in potable water, water and sewage applications
- Heavy-duty contacts
- Not sensitive to rotation or turbulence
Documents
Specifications
- AMP:
- 13
- Cord Length:
- 20 ft
- Diameter:
- 3-1/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Volts:
- 115V