This product requires certification to purchase.

13A 15 ft. Plastic 120/230V Pump Switch

You last purchased this on
 
SJE Rhombus

Pumpmaster® 13A 15 ft. Plastic 120/230V Pump Switch

  • Fast #
  • Part #S1047427
  • Item #7499930
  • Manufacturer Part #1047427
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SJE Rhombus

Pumpmaster® 13A 15 ft. Plastic 120/230V Pump Switch

  • Fast #
  • Part #S1047427
  • Item #7499930
  • Manufacturer Part #1047427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
13
ANSI:
ANSI 61
CSA Certified:
Yes
Collection:
Pumpmaster®
Cord Length:
15 ft
Diameter:
3-1/20 in
Horsepower:
2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-14/25 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Power Source:
Electric
UL Listed:
Yes
Volts:
120/230V
Width:
3-1/20 in