Pipe Mount Heavy Duty Pump Duty Float Switch N/O 20 ft
PumpMaster® Pipe Mount Heavy Duty Pump Duty Float Switch N/O 20 ft
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty mechanical switching
- All switches are normally open
- Adjustable pumping range of 7" to 36"
- Note: The pump master includes 120 VAC piggyback plug which may be removed for direct wiring
- Three year limited warranty
- Pump Master® and Amp Master®
Specifications
- AMP:
- 13, 85
- Collection:
- PumpMaster®
- Cord Length:
- 20 ft
- Diameter:
- 3-1/20 in
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 115V