20 ft. 120V 85A Single Pole and Double Throw Pump Control Float Switch with Cord
Pumpmaster® 20 ft. 120V 85A Single Pole and Double Throw Pump Control Float Switch with Cord
Frequently Purchased Together
Product Details
Product Details
- Mechanically-activated with heavy-duty contacts.
- Directly control pumps and activate pump control panels, alarms, solenoids and relays.
- Provide automatic control of pumps in water and sewage applications.
- Not sensitive to rotation or turbulence.
- Use in calm or turbulent applications.
- Also can be used as pilot duty control switch to monitor liquid levels in sewage and water applications with on-off differential as low as 3.5" above or below horizontal.
- Flexible 16-ga., 3-conductor SJOW-A, SJOW, water-resistant, neoprene cable.
- 3.05"Dx3.56"L, impact-resistant, non-corrosive, PVC plastic float for use in liquids up to 140° F.
- Control switch: maximum current, 13A; lower limit, 12V AC/30 mA.
- Pump switch: maximum pump running current, 13A; maximum pump starting current, 85A
Specifications
- AMP:
- 13
- CSA Certified:
- Yes
- Collection:
- Pumpmaster®
- Cord Length:
- 20 ft
- Diameter:
- 3-1/20 in
- Horsepower:
- 1/2 hp
- Length:
- 3-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120V