3/4 hp Pump Switch
Pumpmaster® 3/4 hp Pump Switch
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Collection:
- Pumpmaster®
- Cord Length:
- 15 ft
- Diameter:
- 3-1/20 in
- Horsepower:
- 3/4 hp
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V