120V Oil Spotter System
Spotter® 120V Oil Spotter System
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- ASME:
- ASME A171.1
- Collection:
- Spotter®
- Cord Length:
- 10 ft
- Cover Included:
- No
- Depth:
- 4 in
- Length:
- 8 in
- NEMA:
- NEMA 1
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V