120V 5 A Water Tank Alert
Tank Alert® 120V 5 A Water Tank Alert
Frequently Purchased Together
Product Details
Product Details
- Ideal for indoor sumps and holding tanks
- Auto reset and backup battery
- Complete and ready to use with float switch
- The alarm horn sounds when an alarm condition occurs
- The horn can be silenced, but the alarm light remains on until the condition is remedied and then will automatically reset
- Low battery chirp feature indicates when battery should be replaced
- The Tank Alert® AB & AB DUO alarm systems monitor liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage, agricultural, and other water applications
- A green "Power On" light indicates 120 VAC primary power to the alarm
Documents
Specifications
- AMP:
- 5
- Collection:
- Tank Alert®
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 87
- Height:
- 2-1/4 in
- Length:
- 6 in
- Material:
- Plastic
- NEMA:
- Yes
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 120V