Indoor or Outdoor Alarm System with 15 ft. Float
Tank Alert® Indoor or Outdoor Alarm System with 15 ft. Float
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- The alarm sounds and the upper housing half illuminates when an alarm condition occurs
- The audible alarm can be silenced by pressing the test/silence button, but the alarm light will remain on until the condition is remedied
- Once the condition is cleared the alarm will automatically reset
- A green "power on" light indicates power to the alarm panel
- Tank Alert® EZ indoor/outdoor alarm is easy to install and features an innovative, sleek 2-color molded enclosure which integrates the LED red translucent beacon
Specifications
- Collection:
- Tank Alert®
- Decibel Rating (dB):
- 82 dB
- Height:
- 6-7/10 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 3R
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5-3/10 in