This product requires certification to purchase.

3/4 - 1/2 in. Air Vent in Nickel Plated

You last purchased this on
 
Skidmore/Vent-Rite Valve

3/4 - 1/2 in. Air Vent in Nickel Plated

  • Fast #
  • Part #V35
  • Item #514556
  • Manufacturer Part #35
5 out of 5 Customer Rating
You last purchased this on
 
Skidmore/Vent-Rite Valve

3/4 - 1/2 in. Air Vent in Nickel Plated

  • Fast #
  • Part #V35
  • Item #514556
  • Manufacturer Part #35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Fits Pipe Size:
3/4 in - 1/2 in
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Height:
3-1/4 in
Material:
Brass