This product requires certification to purchase.

6 x 9 in. Stainless Steel Repair Clamp

You last purchased this on
 
Skinner

6 x 9 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91UY
  • Item #3063050
  • Manufacturer Part #91
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Skinner

6 x 9 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91UY
  • Item #3063050
  • Manufacturer Part #91
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 304 stainless steel band
  • Pipe sizes 1/2 in to 8 in
  • Clamp lengths 3 in, 6 in, 9 in, 12 in
  • Max. pressure 200 psi
  • Max. temp. 220
  • Requires Certification

Specifications

Fits Pipe Size:
6 in
Length:
9 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
220
NSF Certified:
No
Pressure - Maximum:
200 psi
Product Type:
Repair Clamp
UL Listed:
No