This product requires certification to purchase.

25 x 20 x 5 in. Air Filter MERV 8

You last purchased this on
 
Skuttle Manufacturing

25 x 20 x 5 in. Air Filter MERV 8

  • Fast #
  • Part #S4482
  • Item #1284514
  • Manufacturer Part #448-2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Skuttle Manufacturing

25 x 20 x 5 in. Air Filter MERV 8

  • Fast #
  • Part #S4482
  • Item #1284514
  • Manufacturer Part #448-2
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement for: DB-25-20
  • Requires Certification

Documents


Specifications

Depth:
5 in
Disposable:
No
Height:
20 in
MERV Rating:
8
Size:
25 in x 20 in x 5 in
Width:
25 in