This product requires certification to purchase.

3/4 in. Copper Heating Element

You last purchased this on
 
Slant/Fin

3/4 in. Copper Heating Element

  • Fast #
  • Part #S103005X
  • Item #1731008
  • Manufacturer Part #103005080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slant/Fin

3/4 in. Copper Heating Element

  • Fast #
  • Part #S103005X
  • Item #1731008
  • Manufacturer Part #103005080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with slant/fin multi/pak 80 baseboard enclosures
  • 3/4" copper tube with aluminum fins
  • Output 770 Btuh @ 180° water in Slant/Fin 80D enclosure
  • Requires Certification

Specifications

Inlet Outlet:
3/4 in inlet
Length:
8 ft
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.