7 ft. Enclosurelosure Only for Baseboard Heating Element 30
7 ft. Enclosurelosure Only for Baseboard Heating Element 30
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enclosure only package includes: enclosure, support brackets, and damper vane
- A 2" wide splice plate set is packed with 5' lengths and longer
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 7 ft
- Proposition 65:
- WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.