Base/Line® 2000
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rust-resistant, galvanized steel enclosures with nu-white enamel finish maintains beauty
- Commercial grade material at residential cost
- Designed for single homes, apartments and renovations
- Industry’s best high strength support brackets & no-noise expansion cradles
- Accommodates return line with short radius return bend
- Drawn steel end caps and wall trim provide a distinguished look
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Extendable accessories for wall-to-wall fit with no cutting makes a neat installed appearance
- Easy to open zip-strip cartons
Recommended Accessories
Specifications
- BTU:
- 570
- Collection:
- Base/Line® 2000
- Color Finish Name:
- Nu-White
- Depth:
- 2-11/16 in
- Height:
- 7-3/8 in
- Length:
- 8 ft
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.