Capacitor
Capacitor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Left end cap for use with fine/line 30 baseboard
- Piano-hinged front panel, closed end
- For use at doorways
Documents
Specifications
- Brand Model Compatibility:
- 30A
- Color Finish Name:
- Nu-White
- Material:
- Steel
- Product Type:
- End Cap
- Proposition 65:
- WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
- Width:
- 3-3/4 in