This product requires certification to purchase.

Fine/LINE Baseboard Complete Assembly

You last purchased this on
 
Slant/Fin

Fine/LINE Baseboard Complete Assembly

  • Fast #
  • Part #S101401X
  • Item #1731023
  • Manufacturer Part #101401080
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slant/Fin

Fine/LINE Baseboard Complete Assembly

  • Fast #
  • Part #S101401X
  • Item #1731023
  • Manufacturer Part #101401080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete baseboard assembly includes: 3/4" copper/aluminum heating element, enclosure, expansion cradles, support brackets, damper vane, 2" wide splice plate with 5' lengths and longer
  • Provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
  • Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas
  • Room control damper helps control individual room temperature
  • High performance heating element ensures maximum heat output
  • Output is 750 BTU/h/ft at 200° at 4 gpm flow
  • Requires Certification

Specifications

BTU:
610
Color Finish Name:
Nu-White
Depth:
2-11/16 in
Height:
7-7/8 in
Length:
8 ft
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.