Fine/Line®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accommodates return line with short radius return bend
- Floor-to-front cover opening promotes good air circulation for effective convection heating
- Fully modulating, pivot mounted damper helps control individual room temperatures
- Shipped fully assembled for fast, easy installation
- Quicker response
- Rugged and durable
Specifications
- Collection:
- Fine/Line®
- Color Finish Name:
- White
- Depth:
- 2-11/16 in
- Height:
- 7-7/8 in
- Length:
- 10 ft
- Material:
- Steel