Right Hand End Cap for Heating Element 80
Right Hand End Cap for Heating Element 80
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Right end cap for use with Multi/Pak 80 baseboard
- Piano hinged for easy access
Documents
Specifications
- Brand Model Compatibility:
- Multi/Pak® 80 Decorator Series
- Color Finish Name:
- White
- Height:
- 8-7/8 in
- Length:
- 4 in
- Material:
- Cold Rolled Steel
- Product Type:
- Right End Cap
- Proposition 65:
- WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.