This product requires certification to purchase.

You last purchased this on
 
Slant/Fin

  • Fast #
  • Part #S103006S
  • Item #1731034
  • Manufacturer Part #103006050
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slant/Fin

  • Fast #
  • Part #S103006S
  • Item #1731034
  • Manufacturer Part #103006050
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with slant/fin multi/pak 80 baseboard enclosures
  • 1" Copper tube with Aluminum fins
  • Output 760 btu/h @ 180° water in slant/fin 80D enclosure
  • Requires Certification

Specifications

Inlet Outlet:
1 in inlet/ 1 in outlet
Length:
5 ft
Material:
Aluminum, Copper
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.