Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 90° one-piece unit for use with Base/Line® 2000 baseboard
Specifications
- Brand Model Compatibility:
- Base/Line®2000 Series
- Color Finish Name:
- White
- Height:
- 5-1/2 in
- Material:
- Cold Rolled Steel
- Product Type:
- Outside Corner
- Proposition 65:
- WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
- Width:
- 4-3/4 in