Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Base/Line® 2000 baseboard
- One piece
Specifications
- Brand Model Compatibility:
- Base/Line®2000 Series
- Color Finish Name:
- White
- Height:
- 7-3/8 in
- Length:
- 2 in
- Material:
- Cold Rolled Steel
- Product Type:
- Splice Plate
- Proposition 65:
- WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.