This product requires certification to purchase.

Vent Damper for SE-105 and SE-140

You last purchased this on
 
Slant/Fin

Vent Damper for SE-105 and SE-140

  • Fast #
  • Part #S412705040
  • Item #1361452
  • Manufacturer Part #412705040
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slant/Fin

Vent Damper for SE-105 and SE-140

  • Fast #
  • Part #S412705040
  • Item #1361452
  • Manufacturer Part #412705040
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Automatic vent damper for the following boiler series: GG-75H, GXH-105, GXHA-100, GXHA-120, S-90, SE-105, SE-140
  • Vent size is 5"
  • Minimum wiring requirements: 24 VAC, 18 gauge, 90° C
  • Direct drive, no-linkage and switch for burner on/off cycle
  • Free-wheeling permits free rotation of vane during installation without motor damage
  • Both operator motor and operator control (P.C. board) are replaceable
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SE-105 and SE-140
Diameter:
5 in
Product Type:
Vent Damper
Proposition 65:
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
No